Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec Surface Exit Device, (EL) Electronic Latch Retraction, 42", US28

  • Mfr # 8801EL-42-12

  • Zoro # G3217589


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Electromechanical
Finish
Satin Anodized Aluminum
Input Voltage
12V DC
Length (In.)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8801EL-42-12
Zoro #
G3217589
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
42 in

Details

Exit Device Type
Electromechanical
Finish
Satin Anodized Aluminum
Item
Exit Bar
Input Voltage
12V DC

Description

Elec Surface Exit Device, (EL) Electronic Latch Retraction, 42", US28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.