Exit Device, 1-3/4 In., LHR, Satin Aluminum Clear Anodized
- Mfr # 8410-28130
- Zoro # G810057581
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Door Handing
LHR
Color
Satin Aluminum Clear Anodized
Includes
Mortise Exit Devices
Application
8000 Series Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8410-28130
- Zoro #
- G810057581
- UPC #
- 197163202720
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 In.
Details
- Door Handing
- LHR
- Color
- Satin Aluminum Clear Anodized
- Includes
- Mortise Exit Devices
- Application
- 8000 Series Exit Devices
- Function
- Universal
Description
Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 30 In., LHR, Satin Aluminum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.