Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, 1-3/4 In., RHR, Black Anodized Aluminum

  • Mfr # 8430-37348

  • Zoro # G310057289


product price: $545.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
RHR
Color
Black Anodized Aluminum
Includes
Mortise Exit Devices
Application
8000 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430-37348
Zoro #
G310057289
UPC #
197163202799
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
RHR
Color
Black Anodized Aluminum
Includes
Mortise Exit Devices
Application
8000 Series Exit Devices
Function
Universal

Description

Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 48 In., RHR, Black Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.