Zoro Homepage

Exit Device, 1-3/4 In., RHR, Grade 1

  • Mfr # 8420-27248

  • Zoro # G610057361


product price: $675.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
RHR
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8420-27248
Zoro #
G610057361
UPC #
197163202768
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
RHR
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Mortise Exit Devices
Application
8000 Series Exit Devices
Function
Universal

Description

Grade 1 Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 48 In., RHR, 31/32 In. Backset, Dark Bronze Anodized Aluminum Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.