Exit Device, RHR, Variable, Grade 1

  • Mfr # 8410MLR-37142

  • Zoro # G510057638


product price:  $1,342.99
/ea
Free Shipping & Returns

Key Features

Door Handing
RHR
Fire Rated
Variable
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8410MLR-37142
Zoro #
G510057638
UPC #
197163202652
Country of Origin
United States

Details

Door Handing
RHR
Fire Rated
Variable
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Mortise Exit Devices
Application
8000 Series Exit Devices

Description

Grade 1 Life Safety Narrow Stile Mortise Exit Device, Motorized Latch Retraction, Electric Dogging, For Aluminum Applications, 1-1/8 Backset, 42 Door Width, Satin Aluminum Clear Anodized Finish, Right Hand Reverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.