Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, 1-3/4 In. - 2-1/4 In., Non-Handed, Satin Aluminum Clear Anodized

  • Mfr # 8801A-36B

  • Zoro # G710057988


product price: $727.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
8000 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8801A-36B
Zoro #
G710057988
UPC #
197163032730
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In. - 2-1/4 In.

Details

Door Handing
Non-Handed
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
8000 Series Exit Devices
Function
Universal

Description

Narrow Stile Rim Exit Device, Battery Operated Alarm, For Aluminum Applications, 36 In., Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.