Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Anodized, Electric Latch

  • Mfr # 8801EL36-12

  • Zoro # G502590976


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1 3/4 to 2 1/4 in
Door Width
36 in
Fits Stile Width
2 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8801EL36-12
Zoro #
G502590976
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 to 2 1/4 in
Door Width
36 in
Fits Stile Width
2 in
Max. Door Width
36 in
Door Height - Maximum
84 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
36 in
Door Width - Minimum
30 in
Door Thickness - Minimum
1 3/4 in

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Anodized
Fire Rated
No
Grade
1
Item
Exit Device
Includes
Strikes
Cylinder
No
Standards
UL 305
Type
Rim
Electrical/Mechanical
Electrical
Voltage
12/24V
Lockdown Type
Hex Key Dogging
Lockset Function
Commercial Buildings, Office, Restaurants, Retail Stores
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Product Type
Exit Device
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Exit Bar Style
Touchbar
Lockset Type
Electrical
Outside Trim Type
Not Included
ANSI Grade
1

Description

Exit Device, Rim, Hex Key Dogging, Not Applicable Performance, Electrical, 12/24V, Grade 1, Anodized Finish, Door Width 36 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 to 2 1/4 in, Door Handing Non-Handed, No, Standards UL 305, Outside Trim Type Not Included, Lockset Function Commercial Buildings, Office, Restaurants, Retail Stores, Cylinder No, Includes Strikes, Max. Door Width 36 in, Type Rim

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.