Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Anodized, Latch Bolt

  • Mfr # P8801MLR36

  • Zoro # G802590980


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1 3/4 to 2 1/4 in
Door Width
36 in
Fits Stile Width
2 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8801MLR36
Zoro #
G802590980
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 to 2 1/4 in
Door Width
36 in
Fits Stile Width
2 in
Max. Door Width
36 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
30 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Height - Maximum
84 in

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Anodized
Fire Rated
No
Grade
1
Item
Exit Device
Lockdown Type
Hex Key Dogging
Type
Rim
Standards
UL 305
Cylinder
No
Electrical/Mechanical
Electrical
Ligature-Resistant
Not Ligature-Resistant
Lockset Function
Commercial Buildings, Office, Restaurants, Retail Stores
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Lockset Type
Electrical
Outside Trim Type
Not Included
ANSI Grade
1
Product Type
Exit Device
Exit Bar Style
Touchbar

Description

Exit Device, Rim, Hex Key Dogging, Not Applicable Performance, Electrical, Grade 1, Anodized Finish, Door Width 36 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 to 2 1/4 in, Door Handing Non-Handed, No, Standards UL 305, Outside Trim Type Not Included, Lockset Function Commercial Buildings, Office, Restaurants, Retail Stores, Cylinder No, Max. Door Width 36 in, Type Rim

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.