Zoro Homepage

Exit Device, LHR, Grade 1, Aluminum

  • Mfr # 8430MLR-37336

  • Zoro # G510057416


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Door Handing
LHR
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Mortise Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430MLR-37336
Zoro #
G510057416
UPC #
197163032105
Country of Origin
United States

Details

Door Handing
LHR
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Mortise Exit Devices
Application
8000 Series Exit Devices

Description

Grade 1 Life Safety Narrow Stile Mortise Exit Device, Motorized Latch Retraction, Electric Dogging, For Aluminum Applications, 1-1/8 Backset, 36 Door Width, Black Anodized Aluminum Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.