Zoro Homepage

Exit Device, Non-Handed, Grade 1, Aluminum

  • Mfr # 8211MLR-42

  • Zoro # G610057033


product price: $1,563.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8211MLR-42
Zoro #
G610057033
UPC #
197163191345
Country of Origin
United States

Details

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Surface Vertical Rod Exit Devices
Application
8000 Series Exit Devices

Description

Grade 1 Narrow Stile Surface Vertical Rod Exit Device, Motor Latch Retraction, Electric Dogging, For Aluminum Applications, 42, Satin Aluminum Clear Anodized Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.