
Shop ADAMS RITE
See all product information
Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint
Mfr # 4569-502-130
Zoro # G909954005
product price:Â $80.50
/eaKey Features
For Use With
4568, 4569 Eurostyle Deadlatch Handle
Length
5 in
Required Door Thickness
2-1/4 in to 2-1/2 in
Width
4.5 in
Material
Varies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4569-502-130
Zoro #
G909954005
UPC #
197163164080
Country of Origin
United States
Dimensions
Length
5 in
Required Door Thickness
2-1/4 in to 2-1/2 in
Width
4.5 in
Details
Item
Aluminum Door Trim
For Use With
4568, 4569 Eurostyle Deadlatch Handle
Material
Varies
Finish
Satin Aluminum Ritecoat Paint
Door Handing
LH
Description
Flat Euro Lever Trim with Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.