Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT-1050L
Zoro #
G302590947
UPC #
-
Country of Origin
China
Dimensions
Lock Body Width (In.)
3 1/16 in
Lock Body Length (In.)
5 17/32 in
Lock Body Depth (In.)
4 29/64 in
Details
Item
Glass Door Lock
Type
Surface Mount
Finish
Satin Chrome
Series
RT 1050
Opening Action
Electronic on Secure Side; Manual on Inside
Options Included
Additional Credential Cards Available Separately, RT-5C-1050 Pack of Five (5) Cards, RT1050D With Thumbturn, RT1050L With Ada Compliant Accessibility Lever, Surface-Mounted Strike is Provided for Pair of Door Applications
Input Voltage
4 AA Batteries
Mfr. Series
RT 1050
Ligature Resistant
No
Material
Metal
Includes
Surface-Mounted Strike for Inactive Leaf of Paired Glass Doors Provided.
For Use With
Access Control
Projection from Wall (In.)
1 15/16 in
Release Delay
Instant
Features
Battery-Operated Lock Uses Four (4) AA Alkaline Batteries, Expected Battery Life is One (1) Year Based on Ten (10) Daily Uses, Programming Via Touch-Screen, Supports Up to 40 Credential Cards, the Unit May be Programmed for One Master Code and One User Code
Description
Glass Door Lock, Surface Mount, Opening Action Electronic on Secure Side; Manual on Inside, Metal, Amp Draw @ 12V Not Applicable, Amp Draw @ 24V Not Applicable, Input Voltage 4 AA Batteries, Projection from Wall (In.) 1 15/16 in, Features Battery-Operated Lock Uses Four (4) AA Alkaline Batteries, Expected Battery Life is One (1) Year Based on Ten (10) Daily Uses, Programming Via Touch-Screen, Supports Up to 40 Credential Cards, the Unit May be Programmed for One Master Code and One User Code
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.