Grade 1 Life Safety Narrow Stile Mortise Exit, 1-1/2in Backset, Satin Aluminum Clear Anodized, LHR

  • Mfr # 8410MLR-48136

  • Zoro # G816556163


product price:  $1,146.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Type
Mortise
Finish
Satin Aluminum
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8410MLR-48136
Zoro #
G816556163
UPC #
197163032006
Country of Origin
United States

Dimensions

Length (In.)
36 in
Door Width
1-3/4 in
Fits Stile Width
2 in
Depth
3 in

Details

Type
Mortise
Finish
Satin Aluminum
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Color
Satin Aluminum
Door Handing
Left Hand Reverse
Material
Aluminum
Item
Mortise Exit Devices
Series
8400
Exit Device Type
Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.