
Grade 1 Life Safety Narrow Stile Mortise Exit, 1-1/8in Backset, Satin Aluminum Clear Anodized, LHR
Mfr # 8410MLR-38136
Zoro # G416556150
product price:Â $1,121.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
2 in
Door Width
1-3/4 in
Fire Rated
No
Length (In.)
36 in
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8410MLR-38136
Zoro #
G416556150
UPC #
197163370795
Country of Origin
United States
Dimensions
Fits Stile Width
2 in
Door Width
1-3/4 in
Length (In.)
36 in
Depth
3 in
Details
Item
Mortise Exit Devices
Fire Rated
No
Door Handing
Left Hand Reverse
Exit Device Type
Mortise
Finish
Satin Aluminum
Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Mortise
Color
Satin Aluminum
Material
Aluminum
Series
8400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.