Grade 1 Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 30 In., LHR, 1-1/8

  • Mfr # 8420-38230

  • Zoro # G016475714


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Type
Mortise
Grade
Grade 1
For Door Thickness
1-3/4 in
Fire Rated
No
Series
8400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8420-38230
Zoro #
G016475714
UPC #
197163370818
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Length (In.)
30 in
Fits Stile Width
2 in
Depth
3 in

Details

Type
Mortise
Grade
Grade 1
Item
Mortise Exit Devices
Fire Rated
No
Series
8400
Exit Device Type
Mortise
Door Handing
Left Hand Reverse
Finish
Dark Bronze
Color
Dark Bronze
Fire Rating - Door Hardware
No
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.