Zoro Homepage

Grade 1 Narrow Stile Concealed Vertical Rod Exit Device, Motor Latch Retraction, Electric Dogging,

  • Mfr # 8633MLR-36

  • Zoro # G916469653


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
Fire Rated
No
Type
Concealed Vertical Rod
Door Handing
Non-Handed
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8633MLR-36
Zoro #
G916469653
UPC #
197163329373
Country of Origin
United States

Dimensions

Length (In.)
36 in
Door Width
1-3/4 to 2-1/4
Depth
3 in
Fits Stile Width
2 in

Details

Exit Device Type
Concealed Vertical Rod
Fire Rated
No
Type
Concealed Vertical Rod
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Finish
Black Anodized
Color
Black Anodized
Grade
Grade 1
Series
8600
Material
Aluminum
Item
Concealed Vertical Rod Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.