
Grade 1 Narrow Stile Rim Exit Device, Motor Latch Retraction, Electric Dogging, For Aluminum Applic
Mfr # 8800MLR-36-US32D
Zoro # G716469518
product price:Â $1,236.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Length (In.)
36 in
Grade
Grade 1
Door Width
1-3/4 to 2-1/4
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8800MLR-36-US32D
Zoro #
G716469518
UPC #
197163370863
Country of Origin
United States
Dimensions
Length (In.)
36 in
Door Width
1-3/4 to 2-1/4
Depth
3 in
Fits Stile Width
2 in
Details
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Non-Handed
Fire Rated
No
Finish
Satin Stainless Steel
Series
8800
Color
Satin Stainless Steel
Item
Rim Exit Devices
Type
Rim
Material
Aluminum
Exit Device Type
Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.