Grade 2 Narrow Stile Life Safety Rim Exit Device, 36 In., Black Anodized Aluminum Finish

  • Mfr # P8803-36

  • Zoro # G516469398


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
Exit Device Type
Rim
Door Handing
Non-Handed
For Door Thickness
1-3/4 to 2-1/4
Door Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8803-36
Zoro #
G516469398
UPC #
197163184927
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
36 in
Length (In.)
36 in
Depth
2-1/2 in

Details

Type
Rim
Exit Device Type
Rim
Door Handing
Non-Handed
Grade
Grade 2
Item
Rim Exit Devices
Finish
Black Anodized
Material
VARIES
Series
P8800
Color
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.