Grade 2 Narrow Stile Life Safety Rim Exit Device, 36 In., Motor Latch Retraction, Black Anodized Al

  • Mfr # P8803MLR-36

  • Zoro # G616469366


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Type
Rim
Depth
2-1/2 in
Material
VARIES
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8803MLR-36
Zoro #
G616469366
UPC #
197163184934
Country of Origin
United States

Dimensions

Depth
2-1/2 in
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
36 in

Details

Door Handing
Non-Handed
Type
Rim
Material
VARIES
Item
Rim Exit Devices
Grade
Grade 2
Series
P8800
Color
Black Anodized
Finish
Black Anodized
Exit Device Type
Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.