
Grade 2 Narrow Stile Life Safety Rim Exit Device, 36 In., Motor Latch Retraction, Satin Aluminum Cl
Mfr # P8801MLR-36
Zoro # G016469331
product price:Â $970.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Finish
Satin Aluminum
Length (In.)
36 in
Grade
Grade 2
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8801MLR-36
Zoro #
G016469331
UPC #
197163184897
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Depth
2-1/2 in
Door Width
36 in
Details
Finish
Satin Aluminum
Grade
Grade 2
Exit Device Type
Rim
Type
Rim
Material
VARIES
Color
Satin Aluminum
Door Handing
Non-Handed
Item
Rim Exit Devices
Series
P8800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.