
Grade 2 Narrow Stile Life Safety Rim Exit Device, 42 In., Dark Bronze Anodized Aluminum Finish
Mfr # P8802-42
Zoro # G716469389
product price:Â $382.99
/ea
Free Shipping & Returns
Key Features
Door Width
42 in
Type
Rim
Grade
Grade 2
Exit Device Type
Rim
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8802-42
Zoro #
G716469389
UPC #
197163184903
Country of Origin
United States
Dimensions
Door Width
42 in
For Door Thickness
1-3/4 to 2-1/4
Depth
2-1/2 in
Length (In.)
42 in
Details
Type
Rim
Grade
Grade 2
Item
Rim Exit Devices
Exit Device Type
Rim
Color
Dark Bronze
Finish
Dark Bronze
Material
VARIES
Series
P8800
Door Handing
Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.