
Grade 2 Narrow Stile Life Safety Rim Exit Device, 42 In., Satin Aluminum Clear Anodized Finish
Mfr # P8801-42
Zoro # G816469340
product price:Â $382.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Door Width
42 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
42 in
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8801-42
Zoro #
G816469340
UPC #
197163380725
Country of Origin
United States
Dimensions
Door Width
42 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
42 in
Depth
2-1/2 in
Details
Door Handing
Non-Handed
Exit Device Type
Rim
Grade
Grade 2
Series
P8800
Material
VARIES
Item
Rim Exit Devices
Color
Satin Aluminum
Finish
Satin Aluminum
Type
Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.