
Life Safety Narrow Stile Mortise Exit Device, Electric Latch Retraction, For Aluminum Applications,
Mfr # 8410LR-28136
Zoro # G416475819
product price:Â $1,136.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Type
Mortise
Fits Stile Width
2 in
Finish
Satin Aluminum
Exit Device Type
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8410LR-28136
Zoro #
G416475819
UPC #
197163370788
Country of Origin
United States
Dimensions
Fits Stile Width
2 in
Depth
3 in
For Door Thickness
1-3/4 in
Length (In.)
36 in
Details
Fire Rated
No
Type
Mortise
Item
Mortise Exit Devices
Finish
Satin Aluminum
Exit Device Type
Mortise
Series
8400
Material
VARIES
Fire Rating - Door Hardware
No
Color
Satin Aluminum
Door Handing
Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.