
Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 36 In., RHR, Satin Aluminu
Mfr # 8414-47136
Zoro # G616475800
product price:Â $568.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Door Handing
Right Hand Reverse
Color
Satin Aluminum
Fire Rating - Door Hardware
No
Type
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8414-47136
Zoro #
G616475800
UPC #
197163370801
Country of Origin
United States
Dimensions
Depth
3 in
For Door Thickness
1-3/4 in
Fits Stile Width
2 in
Length (In.)
36 in
Details
Door Handing
Right Hand Reverse
Color
Satin Aluminum
Fire Rating - Door Hardware
No
Type
Mortise
Item
Mortise Exit Devices
Series
8400
Finish
Satin Aluminum
Material
VARIES
Exit Device Type
Mortise
Fire Rated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.