
Narrow Stile Concealed Vertical Rod Exit Device, Touchbar Monitor, For Aluminum Applications, 36 In
Mfr # 8622M1-36
Zoro # G616469670
product price:Â $656.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
2 in
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Series
8600
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8622M1-36
Zoro #
G616469670
UPC #
197163370856
Country of Origin
United States
Dimensions
Fits Stile Width
2 in
Length (In.)
36 in
Depth
3 in
For Door Thickness
1-3/4 in. to 2-1/4 in.
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Series
8600
Fire Rated
No
Fire Rating - Door Hardware
No
Item
Concealed Vertical Rod Exit Devices
Finish
Dark Bronze
Color
Dark Bronze
Type
Concealed Vertical Rod
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.