Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Stile Rim Exit Device, For Aluminum Applications, 30 In., Dark Bronze Anodized Aluminum

  • Mfr # 8802-30

  • Zoro # G216469452


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Fire Rated
No
Fire Rating - Door Hardware
No
Type
Rim
For Door Thickness
1-3/4 in. to 2-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8802-30
Zoro #
G216469452
UPC #
197163370870
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in. to 2-1/4 in.
Length (In.)
30 in
Depth
3 in
Fits Stile Width
2 in

Details

Door Handing
Non-Handed
Fire Rated
No
Fire Rating - Door Hardware
No
Type
Rim
Exit Device Type
Rim
Item
Rim Exit Devices
Material
VARIES
Color
Dark Bronze
Finish
Dark Bronze
Series
8800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.