Zoro Homepage

Narrow Stile Surface Vertical Rod Exit Device, For Aluminum Applications, 36 In., Satin Stainless S

  • Mfr # 8200-36-US32D

  • Zoro # G116469033


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
Color
Satin Stainless Steel
Length (In.)
36 in
Fire Rating - Door Hardware
No
Series
8200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200-36-US32D
Zoro #
G116469033
UPC #
197163370054
Country of Origin
United States

Dimensions

Length (In.)
36 in
Fits Stile Width
2 in
For Door Thickness
1-3/4 in. to 2-1/4 in.
Depth
3 in

Details

Exit Device Type
Surface Vertical Rod
Color
Satin Stainless Steel
Fire Rating - Door Hardware
No
Series
8200
Item
Surface Vertical Rod Exit Devices
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Type
Surface Vertical Rod
Fire Rated
No
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.