Zoro Homepage

Adams Rite 8800 Series (Life-Safety) Narrow Stile Rim Exit Device - 36"

  • Mfr # 8802EL-36-12

  • Zoro # G0553729


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
Standards
A156.3, ANSI/BHMA, Grade 1, UL 305
Door Handing
Non-Handed
Power Source
Electrically Corded
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8802EL-36-12
Zoro #
G0553729
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Compatible Door Thickness - Maximum
2 1/4 in
Alarm Width
36 in
Alarm Height
3 in
Alarm Depth
2 3/4 in
Fits Stile Width
Minimum 2"
Bar Length
36"

Description

Exit Device, 12VDC Electric Dogging, Heavy-Duty Performance, 12V, Grade 1, Dark Bronze Finish, Door Width 36 In., Series 8000, Fits Stile Width Minimum 2 In., For Door Thickness 1-3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards A156.3, ANSI/BHMA, Grade 1, UL 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.