Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Starwheel Bolt, Exit Device, Grade 1

  • Mfr # 8702-36

  • Zoro # G0271932


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Series
8700
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8702-36
Zoro #
G0271932
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 3/4 in
Door Width - Maximum
36 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
30 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
84 in

Details

Series
8700
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Type
Rim, Steel Or Wood Doors
Standards
NFPA 252, UL 305
Lockdown Type
Hex Key Dogging
Performance
Heavy Duty
Outside Trim Type
Not Included
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar
Performance Grade
1
Product Type
Exit Device
ANSI Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
UL Fire Rating
ULC S104

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Bronze Finish, Door Width 36 in, Series 8700, Door Height -, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards NFPA 252, UL 305, Outside Trim Type Not Included, Type Rim, Steel Or Wood Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.