Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Starwheel Bolt, Exit Device, Grade 1

  • Mfr # 8802-42

  • Zoro # G3073086


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Series
8800
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
42 in
Fits Stile Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8802-42
Zoro #
G3073086
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
42 in
Fits Stile Width
2 in
Door Width - Minimum
30 in
Door Height - Maximum
84 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
42 in
Door Thickness - Maximum
2 1/4 in

Details

Series
8800
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Lockdown Type
Hex Key Dogging
Performance
Heavy Duty
Standards
UL 305
Type
Rim, Aluminum Entrances
Outside Trim Type
Not Included
Lockset Function
Commercial Buildings, Office, Restaurants, Retail Stores
Exit Bar Style
Touchbar
Product Type
Exit Device
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI Grade
1
Performance Grade
1
ANSI/BHMA Finish
Dark Bronze Painted

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Dark Bronze Finish, Door Width 42 in, Series 8800, Door Height -, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards UL 305, Outside Trim Type Not Included, Lockset Function Commercial Buildings, Office, Restaurants, Retail Stores, Type Rim, Aluminum Entrances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.