Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Starwheel Bolt, Exit Device, Satin

  • Mfr # 8701-42

  • Zoro # G0752981


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Series
8700
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
42 in
Fits Stile Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8701-42
Zoro #
G0752981
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
42 in
Fits Stile Width
3 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
84 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
42 in
Door Width - Minimum
30 in

Details

Series
8700
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin
Fire Rated
No
Grade
1
Item
Exit Device
Standards
NFPA 252, UL 305
Lockdown Type
Hex Key Dogging
Type
Rim, Steel Or Wood Doors
Performance
Heavy Duty
Outside Trim Type
Not Included
Performance Grade
1
Product Type
Exit Device
Ligature-Resistant
Not Ligature-Resistant
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Hand Orientation
Non-Handed
UL Fire Rating
ULC S104
ANSI Grade
1

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Finish, Door Width 42 in, Series 8700, Door Height -, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards NFPA 252, UL 305, Outside Trim Type Not Included, Type Rim, Steel Or Wood Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.