Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Starwheel Bolt, Exit Device, Satin

  • Mfr # 8801-42

  • Zoro # G2042004


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Series
8800
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
42 in
Fits Stile Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8801-42
Zoro #
G2042004
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
42 in
Fits Stile Width
2 in
Door Height - Maximum
84 in
Door Width - Minimum
30 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
42 in

Details

Series
8800
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin
Fire Rated
No
Grade
1
Item
Exit Device
Type
Rim, Aluminum Entrances
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Standards
ANSI/BHMA A156.3 Grade 1, UL 305
Outside Trim Type
Not Included
Lockset Function
Commercial Buildings, Office, Restaurants, Retail Stores
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Hand Orientation
Non-Handed
Product Type
Exit Device
Exit Bar Style
Touchbar
ANSI Grade
1
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Finish, Door Width 42 in, Series 8800, Door Height -, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/BHMA A156.3 Grade 1, UL 305, Outside Trim Type Not Included, Lockset Function Commercial Buildings, Office, Restaurants, Retail Stores, Type Rim, Aluminum Entrances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.