Zoro Homepage

ROFU ROFU Maglocks

  • Mfr # 8600C-36-US32D

  • Zoro # G210049056


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
8000 Series Exit Devices
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600C-36-US32D
Zoro #
G210049056
UPC #
197163221721
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4" - 2-1/4"

Details

Finish
Satin Stainless Steel
For Use With
8000 Series Exit Devices
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Narrow Stile Concealed Vertical Rod Exit Device, Cylinder Dogging, For Aluminum Applications, 36 In., Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.