Zoro Homepage

Surface Vertical Rod Glass Door, Bronze

  • Mfr # 8222-36

  • Zoro # G8693395


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Series
8200
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8222-36
Zoro #
G8693395
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in

Details

Series
8200
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Bronze
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Lockdown Type
Hex Key Dogging
Performance
Heavy Duty
Standards
ANSI/UL 294, ANSI/UL 305 (Panic Hardware), ANSI/ULC-S132 (Panic Hardware for Canada), UL 305
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Dark Bronze Painted
ANSI Grade
1
Performance Grade
1
Product Type
Exit Device
Hand Orientation
Non-Handed

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Bronze Finish, Door Width 36 in, Series 8200, Door Height 84 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 294, ANSI/UL 305 (Panic Hardware), ANSI/ULC-S132 (Panic Hardware for Canada), UL 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.