Zoro Homepage

Surface Vertical Rod Top, Stainless Steel

  • Mfr # 8200T-42-US32D

  • Zoro # G8693377


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Series
8200
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200T-42-US32D
Zoro #
G8693377
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 in
Door Height
84 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
84 in
Door Width - Maximum
42 in

Details

Series
8200
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Stainless steel
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Standards
ANSI/UL 294, ANSI/UL 305 (Panic Hardware), ANSI/ULC-S132 (Panic Hardware for Canada), UL 305
Exit Bar Style
Touchbar
Product Type
Exit Device
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
ANSI Grade
1

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 36 in, Series 8200, Door Height 84 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 294, ANSI/UL 305 (Panic Hardware), ANSI/ULC-S132 (Panic Hardware for Canada), UL 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.