Zoro Homepage

Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In

  • Mfr # 9069-0822

  • Zoro # G6837074


product price: $31.89
/ea

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 22 mm
Fitting Connection Type
Metric x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9069-0822
Zoro #
G6837074
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1/2 in x 22 mm
Thread Size
3/4"-16
Fitting Thread Size 1
M22X1.5
Fitting Thread Size 2
3/4"-16
Length (In.)
1.4
Hose Fitting B Size
22 mm
Hose Fitting A Size
1/2 in
Overall Length
1.4 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 22 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.