Zoro Homepage

Hose Adapter, 1", BSPP, 1", NPT

  • Mfr # 9035-1616

  • Zoro # G4608622


product price: $21.59
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in
Fitting Connection Type
BSPP x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9035-1616
Zoro #
G4608622
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 in x 1 in
Thread Size
1"-11-1/2
Fitting Thread Size 2
1"-11-1/2
Length (In.)
2.37
Fitting Thread Size 1
1"-11
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
BSPP x NPT
Max. Working Pressure @ 70 F
3,500 psi
Fitting Thread Type 2
Female NPT
Max. Working Pressure (PSI)
3500
Finish
Trivalent Silver Plating
Fitting Thread Type 1
Male BSPP
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Material Grade
12L14, 12L15
Includes O-Ring
No
For Hose Type
Hydraulic
Hose Fitting B Gender
Female
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
BSPP
Crimpable
No
Hose Fitting B Connection Type
NPT

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.