Zoro Homepage

Hose Adapter, 1/8", NPT, 10 mm

  • Mfr # 9325-02-10x1.5

  • Zoro # G4608990


product price: $17.89
/ea

Key Features

Compatible Pipe Size
1/8 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/8 in x 10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9325-02-10x1.5
Zoro #
G4608990
UPC #
-
Country of Origin
United Kingdom

Dimensions

Compatible Pipe Size
1/8 in
Fitting Size
1/8 in x 10 mm
Thread Size
1/8"-27
Fitting Thread Size 2
M10 x 1.50
Overall Length
1.21 in
Fitting Thread Size 1
1/8"-27
Length (In.)
1.21
Hose Fitting A Size
10 mm
Hose Fitting B Size
1/8 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 10 mm, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type Metric, Overall Length 1.21 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.