Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 30 mm", Metric

  • Mfr # 9232-30

  • Zoro # G4608202


product price: $16.99
/ea

Key Features

Fitting Shape
Cap
Fitting Material
Steel
Fitting Size
30 mm
Fitting Connection Type
Metric
Max. Working Pressure @ 70 F
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9232-30
Zoro #
G4608202
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
30 mm
Fitting Thread Size 1
M30 x 1.5
Length (In.)
1.28

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Cap
Fitting Material
Steel
Fitting Connection Type
Metric
Max. Working Pressure @ 70 F
3,000 psi
Max. Working Pressure (PSI)
3000
Finish
Trivalent Silver Plating
Fitting Thread Type 1
Female Metric
Hose Adapter Material
Carbon Steel
Material
Steel
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Includes O-Ring
No

Description

Hydraulic Hose Adapter, 3,000 psi, For Hose Type Hydraulic, Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.