Zoro Homepage

Hose Adapter, 3/4", JIC, 1/2", BSPP

  • Mfr # 9058-1208

  • Zoro # G4618230


product price: $43.95
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
JIC x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9058-1208
Zoro #
G4618230
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
3/4 in x 1/2 in
Fitting Thread Size 2
1/2"-14
Length (In.)
1.73
Fitting Thread Size 1
1-1/16"-12
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x BSPP
Max. Working Pressure @ 70 F
3,000 psi
Fitting Thread Type 1
Male JIC
Finish
Trivalent Silver Plating
Fitting Thread Type 2
Male BSPP
Max. Working Pressure (PSI)
3000
Material
Carbon Steel
Hose Adapter Material
Carbon Steel
Crimpable
No
Includes O-Ring
Yes
Hose Fitting A Connection Type
JIC
Hose Fitting B Connection Type
BSPP
For Hose Type
Hydraulic
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.