Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 3/8", BSPP, 3/8", JIC

  • Mfr # 9021-0606

  • Zoro # G4607414


product price: $12.99
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
JIC x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021-0606
Zoro #
G4607414
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/8 in x 3/8 in
Length (In.)
1.32
Fitting Thread Size 1
3/8"-19
Fitting Thread Size 2
9/16"-18
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x BSPP
Max. Working Pressure @ 70 F
4,000 psi
Fitting Thread Type 2
Female JIC Swivel
Material
Carbon Steel
Finish
Trivalent Silver Plating
Max. Working Pressure (PSI)
4000
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male BSPP
Hose Fitting B Connection Type
BSPP
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male
Crimpable
No
Hose Fitting A Connection Type
JIC
Includes O-Ring
No
Material Grade
12L14, 12L15
For Hose Type
Hydraulic

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.