Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 3/8", NPT, 18 mm

  • Mfr # 9325-06-18x1.5

  • Zoro # G4610564


product price: $33.19
/ea

Key Features

Compatible Pipe Size
3/8 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9325-06-18x1.5
Zoro #
G4610564
UPC #
-
Country of Origin
United Kingdom

Dimensions

Compatible Pipe Size
3/8 in
Fitting Size
3/8 in x 18 mm
Thread Size
3/8"-18
Length (In.)
1.44
Overall Length
1.44 in
Fitting Thread Size 2
M18 x 1.5
Fitting Thread Size 1
3/8"-18
Hose Fitting B Size
18 mm
Hose Fitting A Size
3/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPT x Metric
Max. Working Pressure @ 70 F
4,000 psi
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
4000
Fitting Thread Type 1
Male NPTF
Material
Carbon Steel
Finish
Trivalent Silver Plating
Fitting Thread Type 2
Female Metric
Hose Fitting B Connection Type
Metric
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
NPT
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Hose Fitting B Gender
Female
Crimpable
No
Includes O-Ring
No

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 18 mm, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type Metric, Overall Length 1.44 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.