Zoro Homepage

KIT-9197

  • Mfr # KIT-9197-LIGHT

  • Zoro # G910993840


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Connection Type
Metric DIN
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Female
Includes Case
Case Included
Hose Fitting A Size - Minimum
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-9197-LIGHT
Zoro #
G910993840
UPC #
-
Country of Origin
China

Dimensions

Hose Fitting A Size - Minimum
1/4 in
Hose Fitting A Size - Maximum
1 in

Details

Item
Hydraulic Hose Adapter Kit
Hose Fitting B Connection Type
Metric DIN
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Female
Includes Case
Case Included
Hose Fitting A Gender
Male
Number of Pieces
28

Description

Item Hydraulic Hose Adapter Kit, Case Material Metal, Hose Fitting A Connection Type JIC, Hose Fitting A Gender Male, Hose Fitting A Size - Maximum 1 in, Hose Fitting A Size - Minimum 1/4 in, Hose Fitting B Connection Type Metric DIN, Hose Fitting B Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.