CAD Drawings

Download CAD Files

Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium-Plated Finish

  • Mfr # 9500-04

  • Zoro # G2103991

CAD Available

product price:  $0.82
/ea

Key Features

CAD Drawing
Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Outside Dia.
0.81 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500-04
Zoro #
G2103991
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1/4 in
Outside Dia.
0.81 in
Thickness
0.08 in
Inside Dia.
0.54 in
Inside Diameter
0.54 in
Outside Diameter
13/16 in
Minimum Thickness
5/64 in
For Screw Size
1/4 in
Maximum Thickness
3/32 in

Details

CAD Available
Yes
Item
Sealing Washer
Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Standards
ISO1179-2, ISO 9974-2
System of Measurement
Inch
Thickness Tolerance
+/-0.15 in
Color
Silver/Gold
Application
Sealing
Type
Sealing Washer
Dimensional Standards
BS 5200, ISO 1179, ISO 8434-6
Sealing Washer Type
Metal Bonded Washer
Pack Size
Small Pack
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Seal Material Color
Gold/Silver
Metal Material
Steel
Metal Detectable
Metal Detectable
Washer Type
ID Bonded
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved

Description

Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 1/4 in, Inside Diameter 0.54 in, Outside Diameter 13/16 in, Maximum Thickness 3/32 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 5/64 in, Seal Material Color Gold/Silver, Thickness Tolerance +/-0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.