Shop ADAPTALL
See all product information
Create Account
Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium-Plated Finish
- Mfr # 9500-10
- Zoro # G4612159
product price:Â
$
0.99
/ea
Key Features
Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Outside Dia.
1.25 in
Thickness
.098 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9500-10
- Zoro #
- G4612159
- UPC #
- -
- Country of Origin
- China
- Item
- Sealing Washer
- Material
- Steel/Buna-N
- Finish
- Cadmium-Plated
- Seal Material
- Buna-N
- Standards
- ISO1179-2, ISO 9974-2
- System of Measurement
- Inch
- Application
- Sealing
- Seal Type
- O-Ring
- Thickness Tolerance
- +/-0.008 in
- Color
- Silver/Gold
- Type
- Sealing Washer
- Pack Size
- Small Pack
- Dimensional Standards
- BS 5200, ISO 1179, ISO 8434-6
- Sealing Washer Type
- Metal Bonded Washer
- Metal Material
- Steel
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- -40 Degrees F
- Seal Material Color
- Gold/Silver
- Washer Type
- ID Bonded
- Metal Detectable
- Metal Detectable
- FDA Approved
- Not FDA Approved
- X-Ray Detectable
- X-Ray Detectable
- Compatible Product Type
- BSP Thread
Dimensions
- Fits Bolt Sizes
- 5/8 in
- Outside Dia.
- 1.25 in
- Thickness
- .098 in
- Inside Dia.
- 0.92 in
- Maximum Thickness
- 7/64 in
- For Screw Size
- 5/8 in
- Inside Diameter
- 0.92 in
- Minimum Thickness
- 3/32 in
- Outside Diameter
- 1 17/64 in
Description
Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.92 in, Outside Diameter 1 17/64 in, Maximum Thickness 7/64 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 3/32 in, Seal Material Color Gold/Silver, Thickness Tolerance +/-0.008 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.