Sealing Washer, Fits Bolt Size M10 Steel/Buna-N, Cadmium-Plated Finish

  • Mfr # 9500-10MM

  • Zoro # G4612305


product price:  $0.60
/ea

Key Features

Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Fits Bolt Sizes
M10
Outside Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500-10MM
Zoro #
G4612305
UPC #
-
Country of Origin
China

Dimensions

Fits Bolt Sizes
M10
Outside Dia.
0.63 in
Thickness
2.28 mm
Inside Dia.
0.41 in
Outside Diameter
16.002 mm
Minimum Thickness
2.28 mm
For Screw Size
M10
Inside Diameter
10.414 mm
Maximum Thickness
2.28 mm

Details

Item
Sealing Washer
Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Standards
ISO1179-2, ISO 9974-2
System of Measurement
Metric
Color
Silver/Gold
Type
Bonded
Application
Sealing
Thickness Tolerance
+/-0.20mm
Seal Type
O-Ring
Dimensional Standards
DIN 7631, ISO 6149, ISO 9974
Seal Material Color
Gold/Silver
Minimum Temperature
-40 Degrees F
Maximum Temperature
220 Degrees F
Metal Material
Steel
Pack Size
Small Pack
Sealing Washer Type
Metal Bonded Washer
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded
Metal Detectable
Metal Detectable

Description

Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M10, Inside Diameter 10.414 mm, Outside Diameter 16.002 mm, Maximum Thickness 2.28 mm, Seal Material Buna-N, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 2.28 mm, Seal Material Color Gold/Silver, Thickness Tolerance +/-0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.