Sealing Washer, Fits Bolt Size M24 Steel/Buna-N, Cadmium-Plated Finish

  • Mfr # 9500-24MM

  • Zoro # G4612034


product price:  $2.69
/ea

Key Features

Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Outside Dia.
1.25 in
Thickness
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9500-24MM
Zoro #
G4612034
UPC #
-
Country of Origin
China

Dimensions

Fits Bolt Sizes
M24
Outside Dia.
1.25 in
Thickness
2.4 mm
Inside Dia.
0.97 in
Inside Diameter
24.638 mm
Minimum Thickness
2.4 mm
Outside Diameter
31.75 mm
For Screw Size
M24
Maximum Thickness
2.4 mm

Details

Item
Sealing Washer
Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Standards
ISO1179-2, ISO 9974-2
System of Measurement
Metric
Seal Type
O-Ring
Application
Sealing
Type
Bonded
Thickness Tolerance
+/-0.20mm
Color
Silver/Gold
Metal Material
Steel
Sealing Washer Type
Metal Bonded Washer
Dimensional Standards
DIN 7631, ISO 6149, ISO 9974
Maximum Temperature
220 Degrees F
Seal Material Color
Gold/Silver
Pack Size
Small Pack
Minimum Temperature
-40 Degrees F
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded

Description

Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M24, Inside Diameter 24.638 mm, Outside Diameter 31.75 mm, Maximum Thickness 2.4 mm, Seal Material Buna-N, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 2.4 mm, Seal Material Color Gold/Silver, Thickness Tolerance +/-0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.