Sealing Washer, Fits Bolt Size M8 Steel/Buna-N, Cadmium-Plated Finish

  • Mfr # 9500-08MM

  • Zoro # G4611982


product price:  $0.98
/ea

Key Features

Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Outside Dia.
0.55 in
Thickness
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9500-08MM
Zoro #
G4611982
UPC #
-
Country of Origin
China

Dimensions

Fits Bolt Sizes
M8
Outside Dia.
0.55 in
Thickness
1.3 mm
Inside Dia.
0.34 in
For Screw Size
M8
Maximum Thickness
1.3 mm
Minimum Thickness
1 mm
Outside Diameter
14 mm
Inside Diameter
8.636 mm

Details

Item
Sealing Washer
Material
Steel/Buna-N
Finish
Cadmium-Plated
Seal Material
Buna-N
Standards
ISO1179-2, ISO 9974-2
System of Measurement
Metric
Thickness Tolerance
+/-0.20mm
Application
Sealing
Type
Bonded
Seal Type
O-Ring
Color
Silver/Gold
Metal Material
Steel
Sealing Washer Type
Metal Bonded Washer
Dimensional Standards
DIN 7631, ISO 6149, ISO 9974
Maximum Temperature
220 Degrees F
Minimum Temperature
-40 Degrees F
Seal Material Color
Gold/Silver
Pack Size
Small Pack
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Washer Type
ID Bonded

Description

Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M8, Inside Diameter 8.636 mm, Outside Diameter 14 mm, Maximum Thickness 1.3 mm, Seal Material Buna-N, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 1 mm, Seal Material Color Gold/Silver, Thickness Tolerance +/-0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.