Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10182218
Zoro #
G3336295
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
28
Width (In.)
5-1/2
Height (In.)
7-45/64
Display Size (In.)
4 51/64 x 24
Details
Indoor/Outdoor
Outdoor
Item
Electronic Message Sign
Mounting
Wall/Ceiling
Material
Molded Plastic
Shape
Rectangular
Color
11
Includes
Software, Remote Control, Cable and Mounting Brackets
Display Array Dot Matrix
16 x 80
Number of Speeds
25
Memory
28000 Characters
Description
Electronic Message Sign, Mounting Wall/Ceiling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.