Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10221411
Zoro #
G1527391
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
35
Width (In.)
3
Height (In.)
27-1/2
Display Size (In.)
16 51/64 x 27 1/2
Details
Item
Electronic Message Sign
Indoor/Outdoor
Outdoor
Mounting
Wall
Material
Aluminum
Shape
Rectangular
Type
Wall Director
Includes
Software, Remote Control, Cable and Mounting Brackets
Color
6
Number of Speeds
7
Display Array Dot Matrix
7 x 5
Description
Electronic Message Sign, Mounting Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.